- Roller Chain Sprocket for #41 Single Strand Chain
- 16 Teeth
- Taperlock Design
- 1008 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.5 in |
| Chain No. | 41 |
| Material | Steel |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| No. of Teeth | 16 |
| Bushing Series | 1008 |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.6 LB |
| EAN or UPC | 97039371089 |

