- Finished Bore Sprocket for 41 Single Strand Chain
- 18 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 3/16 x 3/16 |
| Outside Dia. | 3.14 in |
| No. of Teeth | 18 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Width Across Teeth | 0.227 in |
| Finished Bore | 5/8 in |
| Inch/Metric | Inch |
| Chain No. | 41 |
| Sprocket Style | B |
| Tooth Width | 0.227 in |
| Pitch Diameter | 2.879 in |
| Material | Carbon Steel |
| Hub Projection | 0.773 in |
| Hub Dia. | 2 3/8 in |
| Length Through Bore | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039322296 |

