- Finished Bore Sprocket for 41 Single Strand Chain
- 11 Teeth
- 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 41 |
| Width Across Teeth | 0.227 in |
| Material | Carbon Steel |
| Pitch Diameter | 1.775 in |
| Hub Projection | 0.648 in |
| Tooth Width | 0.227 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.875 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Outside Dia. | 2 in |
| Keyway Size | 1/8 x 1/8 |
| Hub Dia. | 1.438 in |
| Finished Bore | 1/2 in |
| No. of Teeth | 11 |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Weight | 0.33 LB |
| EAN or UPC | 97039322050 |

