- Finished Bore Sprocket for 41 Single Strand Chain
- 96 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 15.282 in |
| Chain Pitch | 0.5 in |
| Material | Steel |
| No. of Teeth | 96 |
| Chain No. | 41 |
| Finished Bore | 3/4 in |
| Sprocket Style | B |
| Outside Dia. | 15.573 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 10.9 LB |
| EAN or UPC | 97039323545 |

