- Finished Bore Sprocket for 41 Single Strand Chain
- 96 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain No. | 41 |
| Finished Bore | 1 3/8 in |
| Chain Pitch | 0.5 in |
| Pitch Diameter | 15.282 in |
| No. of Teeth | 96 |
| Outside Dia. | 15.573 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 9.5 LB |
| EAN or UPC | 97039323590 |

