- Finished Bore Sprocket for 41 Single Strand Chain
- 72 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 41 |
| Material | Steel |
| No. of Teeth | 72 |
| Outside Dia. | 11.752 in |
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 11.463 in |
| Chain Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 7.5 LB |
| EAN or UPC | 97039323347 |

