- Finished Bore Sprocket for 41 Single Strand Chain
- 70 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 11.145 in |
| Material | Steel |
| No. of Teeth | 70 |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Outside Dia. | 11.433 in |
| Finished Bore | 1 in |
| Sprocket Style | B |
| Weight | 7.2 LB |
| EAN or UPC | 97039323231 |

