- Finished Bore Sprocket for 41 Single Strand Chain
- 45 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 45 |
| Finished Bore | 1 3/8 in |
| Chain Pitch | 0.5 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain No. | 41 |
| Inch/Metric | Inch |
| Outside Dia. | 7.45 in |
| Pitch Diameter | 7.168 in |
| Weight | 3.9 LB |
| EAN or UPC | 97039322951 |

