- Finished Bore Sprocket for 41 Single Strand Chain
- 27 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Outside Dia. | 4.578 in |
| No. of Teeth | 27 |
| Finished Bore | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Steel |
| Chain Pitch | 0.5 in |
| Sprocket Style | B |
| Chain No. | 41 |
| Pitch Diameter | 4.307 in |
| Weight | 2.3 LB |
| EAN or UPC | 97039322562 |

