- Finished Bore Sprocket for 41 Single Strand Chain
- 23 Teeth
- 5/8" Bore
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Outside Dia. | 3.938 in |
| Pitch Diameter | 3.672 in |
| Material | Steel |
| No. of Teeth | 23 |
| Finished Bore | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Chain No. | 41 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Weight | 1.9 LB |
| EAN or UPC | 696223230197 |

