
- Finished Bore Sprocket for 41 Single Strand Chain
- 22 Teeth
- 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
No. of Strands Across | 1 |
Chain Pitch | 0.5 in |
Sprocket Style | B |
Pitch Diameter | 3.513 in |
No. of Teeth | 22 |
Finished Bore | 5/8 in |
Chain No. | 41 |
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 3.778 in |
Material | Steel |
Inch/Metric | Inch |
Weight | 1.8 LB |
EAN or UPC | 696223230159 |
