- Finished Bore Sprocket for 41 Single Strand Chain
- 21 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 21 |
| Outside Dia. | 3.618 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 41 |
| Chain Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Finished Bore | 1 in |
| Pitch Diameter | 3.355 in |
| Weight | 1.42 LB |
| EAN or UPC | 696223230104 |

