- Stock Bore Sprockets
- 41 Chain Size
- 45 Teeth
- 7.4500" Outside Diameter
- 7.168" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Outside Dia. | 7.45 in |
| Width Across Teeth | 0.227 in |
| Length Through Bore | 0.227 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain No. | 41 |
| Bore Range | 0.719 in |
| Chain Pitch | 0.5 in |
| Tooth Width | 0.227 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter | 7.168 in |
| No. of Teeth | 45 |
| Weight | 2.2 LB |
| EAN or UPC | 97039308863 |

