Skip to content Skip to navigation menu
No. 41 - 1/2" Pitch - Stock Bore Sprockets

41A40

No. 41 - 1/2" Pitch - Stock Bore Sprockets
Item #101621061
  • Stock Bore Sprockets
  • 41 Chain Size
  • 40 Teeth
  • 6.6500" Outside Diameter
  • 6.373" Pitch Diameter
  • 0.7190" Bore Size
  • Carbon Steel
+ Show More + Show Less
No. 41 - 1/2" Pitch - Stock Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stock Bore Sprockets
  • 41 Chain Size
  • 40 Teeth
  • 6.6500" Outside Diameter
  • 6.373" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Tooth Width 0.227 in
Chain Pitch 0.5 in
Outside Dia. 6.65 in
Hardened Teeth With Hardened Teeth
Material Carbon Steel
Width Across Teeth 0.227 in
No. of Teeth 40
No. of Strands Across 1
Pitch Diameter 6.373 in
Length Through Bore 0.227 in
Inch/Metric Inch
Chain No. 41
Sprocket Style A
Bore Range 0.719 in
Weight 1.8 LB
EAN or UPC 97039308825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison