- Stock Bore Sprockets
- 41 Chain Size
- 24 Teeth
- 4.1000" Outside Diameter
- 3.831" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.227 in |
| Width Across Teeth | 0.227 in |
| Pitch Diameter | 3.831 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Bore Range | 0.625 in |
| Chain No. | 41 |
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| Tooth Width | 0.227 in |
| Chain Pitch | 0.5 in |
| Outside Dia. | 4.1 in |
| Weight | 0.63 LB |
| EAN or UPC | 97039308672 |

