- Chain #40
- Pitch 3/8 in
- Carbon Steel
- Pin Dia. 0.156 in
features
- Patented ring coined connecting links provide longer service life
| Duty | Standard - High Speed |
| Chain No. | 40 |
| Roller Width | 0.312 in |
| Link Type | Offset |
| Material | Carbon Steel |
| Pin Hole Diameter | 0.156 in |
| Roller Dia. | 0.312 in |
| Chain Pitch | 3/8 in |
| Pin Overall Length | 0.709 in |
| Weight | 0.017 LB |
| EAN or UPC | 97039700964 |

