- Titan™ Series Roller Chain Link
- Carbon Steel
- 3/8" Chain Pitch
- Chain No. 40
features
- Patented ring coined connecting links provide longer service life
| Chain Pitch | 3/8 in |
| Chain No. | 40 |
| Material | Carbon Steel |
| Duty | Standard - High Speed |
| Link Type | Connecting (Master Link) |
| Weight | 0.017 LB |
| EAN or UPC | 97039700957 |

