- Roller Chain Sprocket for #40 Single Strand Chain
- 28 Teeth
- QD Design
- SH Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Outside Dia. | 4.738 in |
| Pitch Diameter | 4.465 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Series | SH |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| No. of Teeth | 28 |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.6 LB |
| EAN or UPC | 97039381392 |

