- Roller Chain Sprocket for #40 Single Strand Chain
- 50 Teeth
- Split Taper Design
- P Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Outside Dia. | 8.248 in |
| Inch/Metric | Inch |
| Pitch Diameter | 7.963 in |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | P |
| No. of Teeth | 50 |
| Material | Steel |
| Chain Pitch | 0.5 in |
| Weight | 5.4 LB |
| EAN or UPC | 97039794437 |

