- Roller Chain Sprocket for #40 Single Strand Chain
- 16 Teeth
- QD Design
- JA Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 2.81 in |
| Chain No. | 40 |
| Tooth Width | 0.284 in |
| Bushing Bore [Max] | 1.25 in |
| Chain Pitch | 0.5 in |
| No. of Teeth | 16 |
| Material | Steel |
| Bushing Type | QD |
| Bore Range | 1.25 in |
| Sprocket Style | B |
| Pitch Diameter | 2.563 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Hub Dia. | 2.063 in |
| Length Through Bore | 0.625 in |
| Bushing Series | JA |
| No. of Strands Across | 1 |
| Weight | 0.6 LB |
| EAN or UPC | 97039378804 |

