- Roller Chain Sprocket for #40 Single Strand Chain
- 15 Teeth
- QD Design
- JA Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.5 in |
| Sprocket Style | B |
| No. of Teeth | 15 |
| Material | Steel |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 2.652 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Pitch Diameter | 2.405 in |
| Bushing Series | JA |
| Weight | 0.3 LB |
| EAN or UPC | 97039381262 |

