- Roller Chain Sprocket for #40 Single Strand Chain
- 21 Teeth
- Split Taper Design
- H Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 21 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.5 in |
| Bushing Type | Split Taper |
| Bushing Series | H |
| Chain No. | 40 |
| Material | Steel |
| Pitch Diameter | 3.355 in |
| Sprocket Style | B |
| Outside Dia. | 3.618 in |
| No. of Strands Across | 1 |
| Weight | 1.8 LB |
| EAN or UPC | 97039125958 |

