- Roller Chain Sprocket for #40 Single Strand Chain
- 19 Teeth
- Split Taper Design
- H Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 19 |
| Outside Dia. | 3.292 in |
| Sprocket Style | B |
| Chain Pitch | 0.5 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Bushing Type | Split Taper |
| Pitch Diameter | 3.038 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | H |
| Weight | 1.2 LB |
| EAN or UPC | 97039815668 |

