- Roller Chain Sprocket for #40 Single Strand Chain
- 72 Teeth
- Taperlock Design
- 2012 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 11.463 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Bushing Type | Taper-Lock® |
| Sprocket Style | B |
| Bore Range | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.284 in |
| Length Through Bore | 1.25 in |
| No. of Teeth | 72 |
| Bushing Series | 2012 |
| Hub Dia. | 3.563 in |
| Bushing Bore [Max] | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 11.752 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Weight | 9.0 LB |
| EAN or UPC | 97039371843 |

