- Roller Chain Sprocket for #40 Single Strand Chain
- 70 Teeth
- Taperlock Design
- 2012 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.5 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 2 in |
| Chain No. | 40 |
| Bushing Type | Taper-Lock® |
| Tooth Width | 0.284 in |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 11.145 in |
| Hub Dia. | 3.563 in |
| Material | Steel |
| Bushing Series | 2012 |
| No. of Teeth | 70 |
| Inch/Metric | Inch |
| Outside Dia. | 11.434 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 2 in |
| Weight | 8.2 LB |
| EAN or UPC | 97039371836 |

