- Sprocket for No. 40 Style B
- Single Strand Chain
- 14 Teeth
- Hardened Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.247 in |
| Outside Dia. | 2.491 in |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Taper-Lock® |
| Chain Pitch | 0.5 in |
| Length Through Bore | 1 in |
| Width Across Teeth | 0.284 in |
| Tooth Width | 0.284 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Hub Dia. | 1.813 in |
| No. of Teeth | 14 |
| No. of Strands Across | 1 |
| Weight | 0.3 LB |
| EAN or UPC | 97039375377 |

