Skip to content Skip to navigation menu
No. 40 - 1/2" Pitch - Finished Bore Sprockets

40BS50 7/8

No. 40 - 1/2" Pitch - Finished Bore Sprockets
Item #101626602
  • Finished Bore Sprocket for 40 Single Strand Chain
  • 50 Teeth
  • 7/8" Bore
No. 40 - 1/2" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 40 Single Strand Chain
  • 50 Teeth
  • 7/8" Bore

features

  • Increased productivity
  • Lower replacement costs
  • Reduced downtime for maintenance
Tooth Width 0.284 in
No. of Teeth 50
Chain Pitch 0.5 in
Width Across Teeth 0.284 in
Pitch Diameter 7.963 in
Hub Projection 0.841 in
Inch/Metric Inch
Length Through Bore 1.125 in
Chain No. 40
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Sprocket Style B
Finished Bore 7/8 in
Outside Dia. 8.25 in
Hub Dia. 3 1/2 in
Material Carbon Steel
Keyway Size 5/8 x 5/8 in
Weight 5.116 LB
EAN or UPC 97039305725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison