- Finished Bore Sprocket for 40 Single Strand Chain
- 34 Teeth
- 1 7/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Teeth | 34 |
| Material | Carbon Steel |
| Hub Projection | 0.716 in |
| Width Across Teeth | 0.284 in |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 5.419 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.284 in |
| Sprocket Style | B |
| Chain No. | 40 |
| Length Through Bore | 1 in |
| Keyway Size | 5/8 x 5/8 in |
| Hardened Teeth | With Hardened Teeth |
| Finished Bore | 1.438 in |
| Outside Dia. | 5.7 in |
| Chain Pitch | 0.5 in |
| Weight | 3.0 LB |
| EAN or UPC | 97039325747 |

