Skip to content Skip to navigation menu
Finished Bore Sprocket

40BS25HT 1 1/2

Finished Bore Sprocket
Item #105113665
  • Finished Bore Sprocket for 40 Single Strand Chain
  • 25 Teeth
  • 1 1/2" Bore
  • w/ Hardened Teeth
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 40 Single Strand Chain
  • 25 Teeth
  • 1 1/2" Bore
  • w/ Hardened Teeth

features

  • Increased productivity
  • Lower replacement costs
  • Reduced downtime for maintenance
Inch/Metric Inch
Chain No. 40
Outside Dia. 4.258 in
Hardened Teeth With Hardened Teeth
Chain Pitch 0.5 in
No. of Strands Across 1
Finished Bore 1 1/2 in
No. of Teeth 25
Material Steel
Sprocket Style B
Pitch Diameter 3.989 in
Weight 1.9 LB
EAN or UPC 97039298140
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison