- Finished Bore Sprocket for 40 Single Strand Chain
- 19 Teeth
- 16 mm Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 19 |
| Chain No. | 40 |
| Length Through Bore | 1 in |
| Pitch Diameter | 3.038 in |
| Inch/Metric | Metric |
| Outside Dia. | 3.292 in |
| Finished Bore | 16 mm |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Material | Steel |
| Hub Dia. | 2 1/2 in |
| Hub Length Thru | 0.716 in |
| Chain Pitch | 0.5 in |
| Width Across Teeth | 0.284 in |
| Keyway | w/Keyway & Setscrew |
| No. of Strands Across | 1 |
| Weight | 1.17 LB |

