- Finished Bore Sprocket for 40 Single Strand Chain
- 14 Teeth
- 1/2" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.284 in |
| Hub Projection | 0.591 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.5 in |
| Length Through Bore | 0.875 in |
| Hub Dia. | 1.688 in |
| Pitch Diameter | 2.247 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 2.49 in |
| Finished Bore | 1/2 in |
| No. of Teeth | 14 |
| Material | Carbon Steel |
| Keyway Size | 1/4 x 1/4 |
| Weight | 0.63 LB |
| EAN or UPC | 97039323965 |

