- Finished Bore Sprocket for 40 Single Strand Chain
- 12 Teeth
- 17 mm Bore
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Pitch Diameter | 1.932 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Outside Dia. | 2.166 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1 9/16 in |
| Chain Pitch | 0.5 in |
| Finished Bore | 17 mm |
| Keyway | w/Keyway & Setscrew |
| Inch/Metric | Metric |
| No. of Teeth | 12 |
| Hub Length Thru | 0.591 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Length Through Bore | 0.875 in |
| Sprocket Style | B |
| Weight | 0.34 LB |

