- Finished Bore Sprocket for 40 Single Strand Chain
- 96 Teeth
- 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| No. of Teeth | 96 |
| Outside Dia. | 15.573 in |
| Pitch Diameter | 15.282 in |
| Material | Steel |
| Finished Bore | 7/8 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Sprocket Style | B |
| Weight | 15.4 LB |
| EAN or UPC | 97039326959 |

