- Finished Bore Sprocket for 40 Single Strand Chain
- 80 Teeth
- 1 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| Outside Dia. | 13.026 in |
| Material | Steel |
| Finished Bore | 1 3/16 in |
| No. of Teeth | 80 |
| Pitch Diameter | 12.736 in |
| No. of Strands Across | 1 |
| Weight | 11.2 LB |
| EAN or UPC | 97039326805 |

