- Finished Bore Sprocket for 40 Single Strand Chain
- 70 Teeth
- 1 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Finished Bore | 1 7/16 in |
| Material | Steel |
| Outside Dia. | 11.433 in |
| Inch/Metric | Inch |
| No. of Teeth | 70 |
| Chain Pitch | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 11.145 in |
| Weight | 8.9 LB |
| EAN or UPC | 97039326645 |

