- Stainless Steel Sprockets
- 40 Chain Size
- 60 Number of Teeth
- 9.8400" Outside Diameter
- 9.554" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0.716 in |
| No. of Strands Across | 1 |
| Bore Range | 0.75 in |
| Width Across Teeth | 0.284 in |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Chain Pitch | 0.5 in |
| Tooth Width | 0.284 in |
| Outside Dia. | 9.84 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 60 |
| Hub Dia. | 3 1/2 in |
| Material | Stainless Steel |
| Pitch Diameter | 9.554 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Weight | 7.0 LB |
| EAN or UPC | 97039390936 |

