- Finished Bore Sprocket for 40 Single Strand Chain
- 55 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 55 |
| Material | Steel |
| No. of Strands Across | 1 |
| Outside Dia. | 9.044 in |
| Pitch Diameter | 8.758 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Finished Bore | 1 in |
| Chain Pitch | 0.5 in |
| Sprocket Style | B |
| Chain No. | 40 |
| Weight | 5.852 LB |
| EAN or UPC | 97039306098 |

