- Finished Bore Sprocket for 40 Single Strand Chain
- 53 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| Finished Bore | 1 1/2 in |
| Sprocket Style | B |
| Outside Dia. | 8.725 in |
| Chain Pitch | 0.5 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 53 |
| Pitch Diameter | 8.44 in |
| Weight | 5.549 LB |
| EAN or UPC | 97039306050 |

