- Finished Bore Sprocket for 40 Single Strand Chain
- 52 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Finished Bore | 1 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 8.281 in |
| Outside Dia. | 8.566 in |
| Material | Steel |
| Sprocket Style | B |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| No. of Teeth | 52 |
| Weight | 5.402 LB |
| EAN or UPC | 97039305923 |

