- Finished Bore Sprocket for 40 Single Strand Chain
- 51 Teeth
- 1 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.5 in |
| Sprocket Style | B |
| No. of Teeth | 51 |
| No. of Strands Across | 1 |
| Chain No. | 40 |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 8.122 in |
| Finished Bore | 1 7/16 in |
| Outside Dia. | 8.407 in |
| Weight | 5.258 LB |
| EAN or UPC | 97039305862 |

