- Finished Bore Sprocket for 40 Single Strand Chain
- 49 Teeth
- 1 1/4" Bore
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Outside Dia. | 8.088 in |
| Material | Steel |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain No. | 40 |
| Pitch Diameter | 7.804 in |
| No. of Teeth | 49 |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1 1/4 in |
| Weight | 4.977 LB |
| EAN or UPC | 97039305671 |

