- Finished Bore Sprocket for 40 Single Strand Chain
- 43 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 40 |
| Outside Dia. | 7.131 in |
| Finished Bore | 1 1/4 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 6.85 in |
| No. of Teeth | 43 |
| Weight | 4.203 LB |
| EAN or UPC | 97039305312 |

