- Finished Bore Sprocket for 40 Single Strand Chain
- 37 Teeth
- 1 1/2" Bore
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Outside Dia. | 6.175 in |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Finished Bore | 1 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.896 in |
| No. of Strands Across | 1 |
| No. of Teeth | 37 |
| Weight | 2.837 LB |
| EAN or UPC | 97039305060 |

