- Finished Bore Sprocket for 40 Single Strand Chain
- 32 Teeth
- 1 11/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 32 |
| Sprocket Style | B |
| Chain No. | 40 |
| Outside Dia. | 5.376 in |
| Inch/Metric | Inch |
| Finished Bore | 1 11/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 5.101 in |
| Chain Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Weight | 2.8 LB |

