- Plain Bore Sprockets
- 0.625" Bore Diameter
- 31 Teeth
- 5.220" O.D.
- 4.942" Pitch Diameter
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Width Across Teeth | 0.284 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.716 in |
| Outside Dia. | 5.22 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 4.942 in |
| No. of Teeth | 31 |
| Bore Range | 0.625 in |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Tooth Width | 0.284 in |
| Weight | 2.7 LB |
| EAN or UPC | 97039314901 |

