Skip to content Skip to navigation menu
No. 40 - 1/2" Pitch - Plain Bore Sprocket

40B28

No. 40 - 1/2" Pitch - Plain Bore Sprocket
Item #101646803
  • Plain Bore Sprockets
  • 0.625" Bore Diameter
  • 28 Teeth
  • 4.740" O.D.
  • 4.465" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 40 - 1/2" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 0.625" Bore Diameter
  • 28 Teeth
  • 4.740" O.D.
  • 4.465" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 40
Outside Dia. 4.74 in
Hardened Teeth With Hardened Teeth
Bore Range 0.625 in
Pitch Diameter 4.465 in
No. of Strands Across 1
No. of Teeth 28
Tooth Width 0.284 in
Inch/Metric Inch
Hub Projection 0.716 in
Sprocket Style B
Width Across Teeth 0.284 in
Chain Pitch 0.5 in
Length Through Bore 1 in
Material Carbon Steel
Weight 2.5 LB
EAN or UPC 97039314871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison