- Stainless Steel Sprockets
- 40 Chain Size
- 23 Number of Teeth
- 3.9400" Outside Diameter
- 3.672" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Tooth Width | 0.284 in |
| No. of Teeth | 23 |
| Outside Dia. | 3.94 in |
| Pitch Diameter | 3.672 in |
| Hub Projection | 0.716 in |
| Material | Stainless Steel |
| Width Across Teeth | 0.284 in |
| Hub Dia. | 3 in |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Bore Range | 0.625 in |
| Chain Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Weight | 2.18 LB |
| EAN or UPC | 97039390844 |

