- Finished Bore Sprocket for 40 Single Strand Chain
- 19 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40 |
| Material | Steel |
| Outside Dia. | 3.292 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.038 in |
| Finished Bore | 1 3/8 in |
| No. of Teeth | 19 |
| Weight | 1.07 LB |

