- Stainless Steel Sprockets
- 40 Chain Size
- 17 Number of Teeth
- 2.9800" Outside Diameter
- 2.721" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 0.625 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Material | Stainless Steel |
| Sprocket Style | B |
| Chain No. | 40 |
| Pitch Diameter | 2.721 in |
| No. of Teeth | 17 |
| Hub Projection | 0.716 in |
| Tooth Width | 0.284 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| Hub Dia. | 2 1/8 in |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.5 in |
| Outside Dia. | 2.98 in |
| Weight | 1.06 LB |
| EAN or UPC | 97039390783 |

