- Plain Bore Sprockets
- 0.719" Bore Diameter
- 54 Teeth
- 8.890" O.D.
- 8.599" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 40 |
| Sprocket Style | A |
| Chain Pitch | 0.5 in |
| Length Through Bore | 0.284 in |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 8.599 in |
| Outside Dia. | 8.89 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Bore Range | 0.719 in |
| Tooth Width | 0.284 in |
| No. of Teeth | 54 |
| Weight | 4.3 LB |
| EAN or UPC | 97039309488 |

